1. Power Transmission & Flow Control/
  2. Bearings, V-belts & Power Transmission Equipment/
  3. Chains & Chain Sprockets/
  4. Roller Chains/
  5. Simplex Chain
American Standard Chain DIN8188/1SO 606 (ANSI B29.1): Simplex Chain
0
1

American Standard Chain DIN8188/1SO 606 (ANSI B29.1): Simplex Chain


Select
See all variants from
£69.99

Inc VAT (20%)

Up to 7.5% off

See all variants from £69.99

Description

Simplex - Chain
The Donghua Chain Group is one of the world's largest chain manufacturers with an established global network; producing over 30 million metres of finished chain each year. Donghua's primary focus is quality and its advanced manufacturing techniques, combined with complete control of the production process from the selection of raw material through to the assembly of each component ensure Donghua Chain provides high performance solutions across all applications.

*Including Connector.

See full description

Feature Attributes

Standards Met:

DIN8188

Number of Strands:

Simplex

Chain Length:

5 m

Product Type:

American Standard Roller Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome