Air Operated 2 Port Valve for General Use


Select
Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

Series VNB
• A wide range of suitable fluids, due to body and seal options.
• Robust poppet construction.
• Sizes from 1/8" to 2".
• Fluid temperature up to 60°C (high temperature version available).
• Ambient temperature -5°C to 60°C.

See full description

Feature Attributes

Thread Standard:
BSP Parallel = G
Product Type:
Process Valve for Flow Control
Body Material:
Bronze
Additional Features:
N.C; N.O; C.O Options,External Pilot Solenoid Option
Thread Type:
Female
Temperature Range:
5 to +60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome