Pilot Operated 2 Port Solenoid Valve for General Use


Select
Select
Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

Series VXD
• Piping variations: thread and one touch fittings.
• Sizes from ¼" to 1".
• Fluid temperature up to 60°C (high temperature version available).
• Ambient temperature -20°C to 60°C.

See full description

Feature Attributes

Standards Met:
RoHS,CE
Product Type:
Solenoid Valve
Additional Features:
Lightweight Design,Compact,Piping Variations,Low-Noise Construction
Thread Type:
Female
Temperature Range:
-20 to +60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome