X3-0455-02
Button (shrouded). Spring. Manual. Wide range of operators. Fully balanced design allowing multi-directional flow and dual pressure supplies. High flow capacity. Lightweight corrosion resistant materials.
Specifications:
Function: 5/2.
Port Size: G1/8.
Medium: Compressed air, filtered, lubricated or non-lubricated.
Operating pressure: 10 bar / 150 psig maximum.
Ambient temperature: 0C to plus 70C / plus 32F to plus 160F.
Materials: Body: diecast aluminum alloy. End cover: aluminum or glass filled nylon. Seals: nitrile.