Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Bearings, V-belts & Power Transmission Equipment
Ball Bearings
Steel Ball Bearings
Elastic Tyre on Nylon Rim, Stainless Steel Housing, Fixed Castor Wheels
By CASCOO Europe GmbH
See all variants from
£41.99
Inc VAT (20%)
See all variants from
£41.99
Description
Description unavailable
Feature Attributes
Supplied:
Assembled
Wheel Material:
Rubber - Solid Rubber - Elastic
Rim Material:
Nylon
Shore Hardness:
65 A
Operating Temperature Range:
20°C To +80°C
Mounting Type:
With Top Plate
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome