Elastic Tyre on Nylon Rim, Stainless Steel Housing, Swivel Castor Wheels


£49.99 Inc VAT (20%)

See all variants from £49.99


Description unavailable

Feature Attributes

Wheel Material:
Rubber - Solid Rubber - Elastic
Rim Material:
Nylon
Supplied:
Assembled
Housing Material:
Stainless Steel
Operating Temperature Range:
20°C To +80°C
Shore Hardness:
65 A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome