H-Ser' Swivel Plate Nylon Castors


£129.99 Inc VAT (20%)

See all variants from £129.99

Description

This versatile range of fabricated nylon castors is engineered for medium to heavy-duty manual handling and industrial applications. With kingpinless, fabricated nylon frames and durable nylon wheels featuring ball journal bearings, these castors offer enhanced impact resistance, smooth turning, and reliable performance in demanding environments.

Features and Benefits
• Heavy-duty nylon wheels are equipped with ball journal bearings for smooth and efficient movement, even under heavy loads
• Fabricated nylon frame provides superior turning capabilities, greater impact resistance, and offers better tracking in light, medium, and heavy-duty operations
• Kingpinless design increases manoeuvrability and reduces the risk of failure under stress, making these castors durable and long-lasting
• Suitable for towing applications, allowing for easy movement of heavy machinery or equipment
• Available with a top plate fixing, providing a secure and versatile mounting solution

See full description

Feature Attributes

Product Type:
Castor
Wheel Material:
Nylon
Applications:
Industrial
Tyre Colour:
Grey
Bolt Size:
M10
Duty Type:
Heavy Duty
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome