1/2" BSP Parallel Male x 10mm Outside Diameter, 55000 Series, 20 bar Rated, 90┬░ Swivel Elbow, Plastic/Brass Nickel Plated, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 15 bar, Aignep