Isoran Silver Timing Belts: 25mm width, other widths are available

Isoran Silver Timing Belts: 25mm width, other widths are available


Select
£8.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £8.99

Description

25mm width, other widths are available

These belts have been developed to give a more powerful alternative to Isoran RPP belts to compete against high performance transmission systems already using chains and gears, that always have a disadvantage in terms of weight, noise, lubrication and maintenance costs. We always suggest to check that every other transmission component can bare the
increased transmitted power.

See full description

Feature Attributes

Belt Width:
25 mm
Belt Section:
RPP5 Silver
Pitch:
5
Standards Met:
BS 2050
Tooth Height (ht):
2 mm
Belt Type:
HTD/RPP Timing Belt
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome