Megaflex Polyurethane Timing Belts

Megaflex Polyurethane Timing Belts


Select
Select
£2.59 Inc VAT (20%)
Up to 10% off


See all variants from £2.59

Description

Manufactured in thermoset polyurethane, with helically wound zinced steel. This belt offers good running characteristics and high traction loads and is are especially suited for power transmission. An extra thickness of special coating is also possible on the back of the belt offering extra protection against aggressive or heavy products. High strength helically wound zinced steel tension members allow high breaking load and extremely low elongation.
• Exceptional resistance to abrasion and
tooth shear
• Low coefficient of friction
• High flexibility
• Ozone and temperature
resistance (-25 °C / +80 °C)
• Oil, grease and gasoline resistance
Available in: T2.5, T5, T10 sections and AT5, AT10, AT20 sections.

5mm section & 10mm width

See full description

Feature Attributes

Belt Width:
10 mm
Standards Met:
DIN-7721-1
Belt Type:
Metric PU Timing Belt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome