Specifications: Brand INA MPN KGBO40-PP-AS Material Steel ID - Inner Diameter 40mm OD - Outer Diameter 108mm Length 80mm Seals/Shields 2 Rubber Seals Weight (kg) 1.28
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy