Vacuum Generator Vn-05-H-T3-Pq2-Vq2-Ro1-A with Ejector Pulse. Standard, High Vacuum, Width 14 Mm, T Shape with Plug Connector and Open Silencer. Nominal Size, Laval Nozzle=0, 45 Mm, Grid Dimension=14 Mm, Design, Silencer=Open, Assembly Position=Any, Ejector Characteristic= (* Standard, * High Vacuum) , Festo