Suction Cup Holder Esh-Hb-4-QS without Height Compensator, Vacuum Connection at side. Volume=0, 646 Cm3, Assembly Position=Vertical, Design Structure=Vacuum Connection at side, Correlation to Suction-Cup Holder=Size 4, Operating Medium=Atmospheric Air Based On Iso 8573-1:2010 (7:-:-), Festo