IS10-01-6L Pressure Switch


£69.99 Inc VAT (20%)

See all variants from £69.99

Description

IS10-01 Pressure switch is 16% lighter and 11% smaller? When compared to the IS1000 the set pressure range is 0.1 to 0.4MPa (optional 0.1 to 0.6 MPa). Also available are the IS10-M (pressure switch with spacer) and the IS10-E (pressure switch with piping adapter).

• Weight: 62g
• Overall height: 52mm
• Service life: 5 million cycles
• Can be connected to modular type FRL units

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome