Plug Socket with Cable Kmeb-2-24-M12-0, 5-Led Pre-Assembled, for Vuvb, Mebh, Moebh Valves and N2 Solenoids. Switching Position Indicator=Led, Mounting Type=On Solenoid Valve with M2.5 Central Screw, Assembly Position=Any, Electrical Connection= (* Plug Socket Angled, * Per Din En 175301-803, * Plug Pattern Type C to En 175301-803, * 5-Pin) , Nominal Operating Voltage Dc=24 V, Festo