Flexible Plastic Bravo Bollards


£599.99 Inc VAT (20%)

See 4 Product Variants
£599.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Mounting Type:
Boting in Place
Tube Diameter:
200 mm
Overall Width:
225 mm
Base Plate Width:
225 mm
Application:
Indoor and Outdoor Use
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome