Knuffi Guidance System Rolls


Select
£179.99 Inc VAT (20%)


See all variants from £179.99


Description unavailable

Feature Attributes

Mounting Type:
Self-Adhesive
Material:
PU Foam
Product Type:
Guidance Systems
Supplied:
Assembled
Height:
8 mm
Length:
5000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome