Knuffi Guidance Systems


Select
£49.99 Inc VAT (20%)


See all variants from £49.99


Description unavailable

Feature Attributes

Mounting Type:
Self-Adhesive
Product Type:
Guidance Systems
Material:
PU Foam
Supplied:
Assembled
Width:
50 mm
Application:
Indoor and Outdoor Use
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome