Tensabarrier Advance Retractable Belt Barrier System - Wide

Tensabarrier Advance Retractable Belt Barrier System - Wide


£239.99 Inc VAT (20%)

See all variants from £239.99

Description

High quality, long lasting retractable belt barrier with advanced safety benefits unique to Tensabarrier® systems.Lowest leading edge base available improves access for people with mobility issues (black, chrome and stainless steel finishes only) .SlowRetract™ webbing makes Tensabarrier® the safest solution for your customers.Hard wearing post material.Thick military grade webbing to prevent degradation.Anti-tamper tape end prevents the webbing detaching accidentally from the post and causing injury.Height 970mm.Base diameter - 345mm.Weight - 11kg.More colours and printed/branding webbing available upon request.

Feature Attributes

Weight:
11 kg
Base Diameter:
345 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome