Simple Touch Controls, External wireless SensorPod, Automatically adjusts fan speed, 360-degree filtration, PureDirect airflow technology, Carbon/HEPA/UV filters types, timer option, control through the TruSens mobile app. Breathe cleaner air with a reimagined air purifier. Experience the difference with a connected mobile app, Alexa voice control, advanced remote sensing technology, two airflow streams and 360-degree H13 HEPA filtration.
Cleaner air where it matters most. Placed away from the purifier, the enhanced SensorPod monitors air quality across the room to optimise clean air delivery throughout your space.
The TruSens mobile app allows control from anywhere via mobile phone or tablet device and tracks both indoor and outdoor air quality. The Wi-Fi® enabled Leitz TruSens Smart Air Purifier also works with Alexa voice control.
The enhanced SensorPod features a new PM1.0 sensor for greater visibility of pollutants as small as 0.3 microns as well as a VOC sensor to detect certain gases/odours. Temperature & humidity sensors are used in conjunction with these sensors for even greater accuracy. Automatically adjusts fan speed in response to the SensorPod air quality readings.
Leitz TruSens keeps you informed. A colour-coded illuminated ring and numerical value communicate good, moderate, or poor air quality.
PureDirect technology uses two airflow streams to distribute air more comfortably, delivering purified air more effectively
The 360-degree H13 HEPA filter captures a minimum of 99.95% of particulate matter between 0.1 and 0.3 micron (MPPS) and a carbon layer removes VOC gases/odours from all directions. UV-C lamp kills germs and bacteria that can get trapped in the filter.
The filter assembly used in Leitz TruSens Z-3500H meets the requirements of H13 HEPA in accordance with EN 1822-1:2019 & EN ISO 29463-5:2018.
Ideal for rooms up to 60 m2 with a Clean Air Delivery Rate (CADR) value of 290m3/h (Smoke)
The contemporary design with sleek touch-button controls and integrated handle blend seamlessly into your environment.
Other features include
Dimmer Mode
Night Mode
Carbon, HEPA, UV Filters
Brushless DC Motor
360 degree air inlet
60m2 air changes 2 times per hour
Auto mode
Numeric & Colour Display