Surestep Rolls


£199.99 Inc VAT (20%)

See all variants from £199.99

Description

Images for illustration purposes only
For a long-lasting, slip resistant surface Surestep Roll is a quick and easy solution. The self adhesive sheet has a tough, resin-bonded aluminium oxide surface with a gritty finish and can be applied in an instant.

You may need Watco Safety Tape Primer for dusty or porous surfaces (two packs per 9.1m x 610mm roll) .

For very heavily trafficked areas we recommend Watco Safety Grip or Watco Anti Slip Firm-Step® Sheets.

Features
Self adhesive: easy to apply
Tough, resin-bonded aluminium oxide provides a long lasting, gritty finish
Water resistant pressure sensitive adhesive backing
Suitable for industrial and commercial use
Helps meet the requirements of the Disability Discrimination Act (DDA) and 2004 Building Regulations
Suitable for internal and external use: when used externally we suggest that this product is used with Watco Safety Tape Primer

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome