Pocket Tabard


Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

Key Features:
• 60 Degree Washable
• Tabard
• Two Press Stud Adjustable Side Straps
• Ladies
• 240gsm
• Classic Fit
• Front Patch Pocket
• S & L
• Hard Wearing Polycotton Work Garment
• Curved Hemline
• 65% Polyester 35% Cotton
• Pocket Tabard
• WRAP, BSCI, SMETA, OEKOTEX 100,

See full description

Feature Attributes

Colour:
Black
Fabric Composition:
65% Polyester, 35% Cotton
Certification:
RINA, OEKOTEX 100
Fabric:
Woven Twill
Gender:
Women
Neckline:
Hemmed Neckline
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome