Recycled Waist Apron 24in With Pocket


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

Key Features:
• Front Pocket
• Adult (Unisex)
• 100% Recycled Polyester
• Recycled Waist Apron 24in With Pocket
• Self Colour Ties
• 200gsm
• Hard Wearing Easy Care Fabric
• Classic Fit
• Launderable To 65 Degrees C
• One Size
• Bleach Resistant
• 28in Wide, 23in Long
• Crease Resistant
• Quick Drying
• WRAP
• Aprons Waist Long Length

Feature Attributes

Certification:
WRAP
Fabric Composition:
100% Recycled Polyester
Sustainability:
Recycled
Additional Features:
Tax Tab
Fabric:
Woven Twill
Size:
One Size
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome