Super B-Dri Bib & Brace


Select
Select
£30.99 Inc VAT (20%)


See all variants from £30.99

Description

* Polyester with PU coating* Adjustable elasticated braces with quick release buckles* Internal bib pocket with zipped entry* Side waist expension for easy "on-off"* 25cm zips at ankles with hook and loop tab closure* Stitched and welded seams* Fabric Conforms to EN343 Class 3 Water Penetration* Fabric Conforms to EN343 Class 1 Breathability

Feature Attributes

Width:
320 mm
Length:
420 mm
Height:
380 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome