Brescia (Med) Trainer Black S3


Select
£99.99 Inc VAT (20%)


See all variants from £99.99

Description

Whether you're working in an garage, workshop, ESD environments, in logistics or other light industries, these low safety trainers are an essential for protection and endurance. With a removable absorbent and open-cell foam support insole, comfort and protection come hand in hand. The toecap is designed with fiberglass, to be resistant to over 200J, with a 3.0mm truncated cone nail for added shielding. The low trainer offers better mobility without compromising on protection and comfort.

Features and Benefits
• ESD suitable, in order to discharge static electricity and avoid damaging surrounding objects, designed in compliance with IEC EN 61340-5-1:2016, IEC EN 61340-4-3:2018 - IEC EN, 61340-4-5:2018
• Comes in sizes 4.5 - 13
• Upper lined with drummed and PU coated leather with reflect insert for added comfort and protection

Typical Applications
• Finishing-off building, Logistics
and Light Industry, Components
and Automotive, ESD Areas

See full description

Feature Attributes

Product Type:
Safety Boot
Series:
S3 SRC
Gender:
Unisex
Colour:
Black
Resistance Features:
Slip-Resistant,Anti-Static,Penetration-Resistant,Oil-Resistant,Fuel-Resistant,Water-Resistant
Closure Type:
Laces
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome