1. Safety/
  2. Personal Protection & Clothing/
  3. Footwear/
  4. Athletic Shoes
Energy Impulse Low Safety Trainers - Grey - Male

Energy Impulse Low Safety Trainers - Grey - Male


6 Variants From
£79.99

Inc VAT (20%)

See 6 Product Variants
£79.99

Description

The revolution in Performance Safety Footwear. The intelligent IMPULSE.FOAM anti-fatigue sole technology reacts to every step you take with an energy pulse. For fatigue-free work and top performance at all times.The easy to clean rubber outsole ensures perfect ground contact. It is non slip and abrasion resistant as well as heat resistant up to 300 C (HRO).The specially designed cleat profile and the wide flex grooves guarantee optimum flexion optimize the water displacing properties and provide firm grip on a wide variety of grounds.The flexible anti penetration midsole made of ceramic coated fibers reliably protects the feet completely from penetrating objects.Ultimate comfort during long working days. The innovative IMPULSE.FOAM midsole in two different densities reacts to each of your steps with an energy impulse.Innovative designs high functionality and a low weight with FITFRAME no problem. Seamlessly welded reinforcements combined with breathable textiles ensure maximum breathability and comfort

Feature Attributes

Upper Material:

Textile

Colour:

Grey

Fastening Method:

Toggle

Heel Height:

5

Fitting Method:

Standard

Gender:

Men

More attributes