Jaws Striper II Trainer Male White UK Size 9

Order Code: ZT3370163S

£51.99 Inc VAT (20%)


Description

Sperry's iconic slip-on deck sneaker is the epitome of comfort ease and simplicity. With its salt-washed twill upper and easy on/off fit it's a classic that never goes out of style. Featuring premium textile uppers Twin Gore construction for easy on/off Non-marking rubber outsole features molded Wave-Siping technology for enhanced traction

Specifications for Jaws Striper II Trainer Male White UK Size 9
  • Fitting Method
    Standard
  • Colour
    White
  • Shoe Size
    9
  • Upper Material
    Textile
  • Fastening Method
    Slip On
  • Lining Material
    Textile
  • Material
    Textile
  • Heel Type
    Flat
  • Sole Material
    Rubber
  • Heel Height
    20
  • Gender
    Men