Tornado Low FG Non-Metal Safety Trainers


Select
£49.99 Inc VAT (20%)


See all variants from £49.99

Description

These lightweight non-metal trainers are ideal for use in applications where metal detectors are present.

Features and Benefits
• Lightweight, injected dual density PU/PU soling system is complete with slip resistance, shock absorption, anti-static properties and heat resistance to 120°C
• Moisture wicking, breathable and washable footbed

Typical Applications
• Airports
• Security areas
• Warehousing
• Distribution
• Manufacturing
• Security
• Transport
• Offices

Feature Attributes

Colour:
Black
Resistance Features:
Anti-static,Heat-resistant,Shock-absorption,Slip-resistant
Safety Classification:
S3
Sole Material:
PU
Slip Resistance Rating:
SRC
Standards Met:
EN ISO 20345:2011 S3 SRC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome