982C Dealer Brown Boots - Male


£89.99 Inc VAT (20%)

See 4 Product Variants
£89.99

Description

The 982C Conway dealer boot from Amblers Safety features a waterproof leather upper and a protective toe and midsole constructed from a metal free composite material.Light and Robust Metal Free Dealer Safety BootWater Resistant Full Grain Leather UpperInternal Waterproof MembraneInjected Moulded PU Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection Incorporating a Functional Heel KickIndustrial Webbing Pull On Loops for Easy OnComfortable Cushioned and Removable PU Footbed with Arch SupportInjected PU Midsole Enhances Comfort and Shock AbsorptionNon-Marking MICHELIN Rubber OutsolePerformance Ladder Grip on Outsole Tested to New Ladder Grip Standard (LG)

Feature Attributes

Material:
Leather
Heel Type:
Flat
Lining Material:
Waterproof Lining
Colour:
Brown
Gender:
Men
Fitting Type:
Standard
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome