983C Rigger Brown Boots - Male


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

The AS983C Conqueror is a metal free waterproof rigger safety boot with a fibre glass composite toe cap and a non-metallic anti-penetration midsole.Light and Robust Metal Free Rigger Safety BootWater Resistant Full Grain Leather UpperInternal Waterproof MembraneInjected Moulded PU Toe Guard for Extra Durability Tested to New Scuff Cap Standard (SC)Moulded TPU Heel Counter for Enhanced Heel Support and Extra Protection Incorporating a Functional Heel KickLeather Pull On Loops for Easy OnComfortable Cushioned and Removable PU Footbed with Arch SupportInjected PU Midsole Enhances Comfort and Shock AbsorptionNon-Marking MICHELIN Rubber OutsolePerformance Ladder Grip on Outsole Tested to New Ladder Grip Standard (LG)

Feature Attributes

Lining Material:
Waterproof Lining
Gender:
Men
Colour:
Brown
Upper Material:
Leather
Material:
Leather
Heel Type:
Flat
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome