A13 Falcon Black Leather Boots, S3, SRC, ESD


Select
£41.99 Inc VAT (20%)


See all variants from £41.99

Description

ARMA S3 ESD METAL FREE SAFETY BOOT

Black water resistant leather upper
ESD (Electrostatic Discharge)
Anti scuff toe protector
Breathable moisture wicking lining for comfort
Full length removable memory PU foam insole for comfort
Durable dual density PU outsole
Shock absorbing heal
Heavy duty non metallic hardware
Penetration resistant midsole
Antistatic
Padded collar and bellows tongue
EN ISO 20345:2011 S3 ESD certified

See full description

Feature Attributes

Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome