Anti-Static Pull On Safety Rigger Boots


Select
£73.99 Inc VAT (20%)


See all variants from £73.99

Description

A durable leather safety rigger boot with 200J toe cap, warm lining, antistatic function and penetration protection Breathable Waterproof Membrane & Mesh Lining.
200 Joules Steel Toe Cap. Steel Midsole - Min. 1100N.
Removable PU Footbed. Water Resistant Leather Upper.
S3 WR SRC

Feature Attributes

Colour:
Brown
Sole Material:
Pu/Tpu
Gender:
Men
Length:
350 mm
Height:
140 mm
Width:
340 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome