0
1
2
3

Asphalt Safety Boots, 2459, Black


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

A boot made especially for work with asphalt. It's made of strong, durable leather with a smooth outsole made of nitrile rubber that can manage temperatures up to 300°C. Inside the sole, there is a heat-protective foil, and the nail penetration is made of soft textile. The insole, with anatomical support, is made of a smooth PU material covered with a textile surface with good moisture absorption. The Freelock function, covered with a leather tongue, fastened by two velcro straps, makes it easy to jump in and out of the shoes. Women's last in sizes 35-39

Feature Attributes

Colour:
Black
Product Type:
Protective footwear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome