Hi-Vis Tall Yellow/Black Wellington Safety Boots


Select
£89.99 Inc VAT (20%)


See all variants from £89.99

Description

Innovative, durable tall wellington boots complete with hi-visibility 3M retro-reflective tape strips, providing wearers with 360° hi-visibility in daylight, lowlight and at night. The boots come equipped with a 2mm air mesh, moisture wicking fibre network, to keep the feet ventilated and reduce perspiration. The boots contoured insoles enhance wearer comfort.

Features and benefits:
-100% non-metallic, anti-magnetic construction
-Kevlar, anti-penetration flexible midsole
-Anti-static properties
-Fully waterproof (WR) to the top of the boot
-Heat resistant outsole to 300°C (HRO)
-5mm neoprene sock liner, thermally insulating and certified to -25°C (CI)
-Fibre glass toecap, non-conductive of current or temperature
-Heat insulation to 150°C (HI)
-Resistant to vegetable oils and fats, oleic acid, fuel oil and hydrocarbons
-Shock absorbing heel region
-Anti-entanglement pull-on loop and kick off spur to help with boot removal
-Jet washer proof
-Vegan friendly

Feature Attributes

Series:
BBTO
Wide Fitting:
No
Toe Impact Protection:
200 J
Gender:
Unisex
ESD:
No
Slip Resistance Rating:
SRA
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome