Upper: Top grain nubuck leather and CORDURA® ripstop Membrane: GORE-TEX® Outsole: Oil and heat resistant anti-slip Vibram® rubber Midsole: High performance EVA with TPU shank Footbed: Breathable EVA insole with poron pads Function: BOA® Fit System Fit: Wide Sizes: 36-48 Safety standard: EN ISO 20345:2011 S3, SRC, HRO, WR Protection: Fiberglass toe cap and soft nail protection