PVC Rigger Boots


Select
£43.99 Inc VAT (20%)


See all variants from £43.99

Description

Lightweight, waterproof PVC/Nitrile rigger boot with warm lining. Includes 200 Joule impact and compression resistant steel toe cap and underfoot protection is given with a steel midsole.

FS97 Amblers Black Rigger Safety Boot with impact and compression resistant steel toe cap
Anti-static with an energy absorbing heel
Waterproof PVC upper
Penetration resistant steel midsole
Slip resistance SRA - Resistance against slipping on ceramic surfaces covered with water and cleaning products
Textile lined boots will keep your feet warm whilst working outside all day

Feature Attributes

Sole Material:
Pvc/Nitrile Rubber
Gender:
Men
Colour:
Green
Length:
340 mm
Weight:
1930 g
Width:
280 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome