Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Footwear
Boots and Outdoor
Safety Wellingtons
By Amblers Safety
Reset
Clear All
Colour
Select
Size
Select
See all variants from
£59.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£59.99
Description unavailable
Feature Attributes
Sole Material:
Pu,PU
Gender:
Unisex
Length:
470 mm
Width:
370 mm
Height:
125 mm
Material:
PU
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome