Titan 6 Mens Safety Boots


Select
Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

The Titan EV from Timberland Pro is a waterproof safety boot with a composite safety toe.
Asymmetrical composite safety toe
Rubber Outsole
Metallic puncture plate
Lightweight Hover Sprint TM foam midsole
Anti-Fatigue Technology polyurethane footbed





Material = Leather/Textile/Other Materials
Upper Material = Leather
Lining Material = Waterproof Membrane
Sole Material = Rubber
Heel Height = 45
Heel Type = Flat
Fitting = Standard
Calf Width = Not Applicable
Fasting = Lace Up

See full description

Feature Attributes

Upper Material:
Leather
Fitting Type:
Standard
Heel Type:
Flat
Fastening Method:
Lace Up
Sole Material:
Rubber
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome