Wellingtons Green


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

Purofort powers you on fits like a sneakerFit perfected with Dunlop's innovative Snug-fit construction to eliminate heel slippage. This gives a slim and snug fit legThe trusted choice for farm and industry professionalsLightweight and flexible Purofort helps keep your feet fresh until the job is doneDurable Purofort outlasts the competitionCut and abrasion resistant Purofort guarantees long lasting protectionSRC rated Professional outsole designed for excellent grip in the fieldWith tread wear indicator to monitor outsole performanceOutsole channels move mud and water out to atmosphere for safety in every step

Feature Attributes

Sole Material:
Other Materials,
Colour:
Green,
Gender:
Unisex
Width:
300 mm
Length:
400 mm
Height:
120 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome