Bryce Recycled Trucker 6 Panel Cap


Select
£8.99 Inc VAT (20%)


See all variants from £8.99

Description

Key Features:
• Mid Visor
• Twill
• 100% Recycled Polyester
• Mesh Back In 100% Recycled Polyester
• Six Panels
• Mens (Unisex)
• 200gsm
• Tear Out, 2 Part Label
• One Size
• PVC Snap Closure
• Medium Shape Structured Profile
• Bryce Recycled Trucker 6 Panel Cap
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Closure Type:
PVC Snap Closure
Visor Type:
Mid Visor
Angle Of Crown:
65 Degrees
Sustainability:
Recycled
Number of Panels:
6
Gender:
Men
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome