Case Pigment Dyed 6 Panel Trucker Cap


£7.19 Inc VAT (20%)

See 6 Product Variants
£7.19

Description

Key Features:
• Mid Visor
• Case Pigment Dyed 6 Panel Trucker Cap
• Twill
• Low Shape Soft Profile
• Six Panels
• Mens (Unisex)
• 250gsm
• Tear Out, 2 Part Label
• One Size
• Mesh Back In 100% Polyester
• Velcro Closure
• 100% Cotton
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Fabric:
Twill
Fabric Composition:
100% Cotton
Product Type:
Urban Trucker Cap
Size:
One Size
Number of Panels:
6
Certification:
AMFORI (BSCI), SEDEX, Walmart
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome