Cordy S Recycled Corduroy Cap


Select
£8.19 Inc VAT (20%)


See all variants from £8.19

Description

Key Features:
• 55 Degree Crown Angle
• 230gsm
• 100% Recycled Polyester
• Corduroy
• Curved Visor
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Velcro Closure
• Medium Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Cordy S Recycled Corduroy Cap
• Baseball Cap

Feature Attributes

Number of Panels:
6
Closure Type:
Velcro Closure
Sustainability:
Recycled
Angle Of Crown:
55 Degrees
Fabric Composition:
100% Recycled Polyester
Visor Type:
Curved Visor
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome