Dad Hat Destroyed 6 Panel Cap


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Key Features:
• 55 Degree Crown Angle
• Mid Visor
• Low Shape Soft Profile
• 280gsm
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Dad Hat Destroyed 6 Panel Cap
• Metal Buckle Closure
• Chino Twill
• 100% Cotton
• Baseball Cap

Feature Attributes

Hat Profile:
Low Shape Soft Profile
Closure Type:
Metal Buckle
Gender:
Men
Number of Panels:
6
Fabric:
Chino Twill
Fabric Composition:
100% Cotton
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome