Dad Hat Unstructured 6 Panel Cap


Select
£6.19 Inc VAT (20%)


See all variants from £6.19

Description

Key Features:
• 55 Degree Crown Angle
• Mid Visor
• Low Shape Soft Profile
• 280gsm
• Six Panels
• Mens (Unisex)
• Dad Hat Unstructured 6 Panel Cap
• Tear Out, 2 Part Label
• One Size
• Metal Buckle Closure
• Chino Twill
• 100% Cotton
• Baseball Cap

Feature Attributes

Size:
One Size
Gender:
Men
Certification:
AMFORI (BSCI), SEDEX, Walmart
Product Type:
Urban Baseball Cap
Fabric Composition:
100% Cotton
Angle Of Crown:
55 Degrees
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome