Estoril S Recycled Jacquard Weave 6 Panel Cap


Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

Key Features:
• 100% Recycled Polyester
• Curved Visor
• Estoril S Recycled Jacquard Weave 6 Panel Cap
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• Jacquard
• One Size
• 150gsm
• Velcro Closure
• Medium Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 65 Degree Crown Angle

Feature Attributes

Size:
One Size
Visor Type:
Curved Visor
Number of Panels:
6
Sustainability:
Recycled
Fabric:
Jacquard
Closure Type:
Velcro Closure
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome