Fam Sueded 6 Panel Cap


£7.99 Inc VAT (20%)

See 4 Product Variants
£7.99

Description

Key Features:
• 55 Degree Crown Angle
• Mid Visor
• Sueded Polyester
• 130gsm
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Fam Sueded 6 Panel Cap
• Metal Buckle Closure
• Medium Shape Structured Profile
• 100% Polyester
• Baseball Cap

Feature Attributes

Gender:
Men
Certification:
AMFORI (BSCI), SEDEX, Walmart
Angle Of Crown:
55 Degrees
Product Type:
Urban Baseball Cap
Fabric:
Sueded Polyester
Fabric Composition:
100% Polyester
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome