Fiji Recycled Polyester 5 Panel Cap


£8.99 Inc VAT (20%)

See 7 Product Variants
£8.99

Description

Key Features:
• Twill
• 100% Recycled Polyester
• Curved Visor
• Mens (Unisex)
• 200gsm
• Tear Out, 2 Part Label
• One Size
• Five Panels
• Velcro Closure
• Medium Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Recycled
• Baseball Cap
• 65 Degree Crown Angle
• Fiji Recycled Polyester 5 Panel Cap

Feature Attributes

Visor Type:
Curved Visor
Sustainability:
Recycled
Fabric:
Twill
Size:
One Size
Number of Panels:
5
Closure Type:
Velcro Closure
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome