Fraser Organic Cotton Unstructured 6 Panel Cap


Select
£9.19 Inc VAT (20%)


See all variants from £9.19

Description

Key Features:
• 55 Degree Crown Angle
• Mid Visor
• 270gsm
• Low Shape Soft Profile
• Six Panels
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• 100% Organic Cotton
• Metal Buckle Closure
• AMFORI (BSCI) , SEDEX, GOTS, OCS 100
• Fraser Organic Cotton Unstructured 6 Panel Cap
• Chino Twill
• Baseball Cap
• Organic

Feature Attributes

Product Type:
Urban Sustainable Baseball Cap
Angle Of Crown:
55 Degrees
Sustainability:
Organic
Fabric Composition:
100% Organic Cotton
Visor Type:
Mid Visor
Closure Type:
Metal Buckle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome