Hit Twill Curved Visor 6 Panel Cap


£5.49 Inc VAT (20%)

See 11 Product Variants
£5.49

Description

Key Features:
• 55 Degree Crown Angle
• 270gsm
• Curved Visor
• Twill Heavy Brushed
• Six Panels
• Low Shape Structured Profile
• Mens (Unisex)
• Tear Out, 2 Part Label
• One Size
• Metal Buckle Closure
• 100% Cotton
• Hit Twill Curved Visor 6 Panel Cap
• Baseball Cap

Feature Attributes

Closure Type:
Metal Buckle
Visor Type:
Curved Visor
Size:
One Size
Product Type:
Sportswear Baseball Cap
Number of Panels:
6
Angle Of Crown:
55 Degrees
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome