James Six Panel Recycled Polyester Snapback


£7.39 Inc VAT (20%)

See 6 Product Variants
£7.39

Description

Key Features:
• Twill
• 100% Recycled Polyester
• Mesh Back In 100% Recycled Polyester
• Six Panels
• Mens (Unisex)
• James Six Panel Recycled Polyester Snapback
• Tear Out, 2 Part Label
• 200gsm
• One Size
• PVC Snap Closure
• High Shape Structured Profile
• AMFORI (BSCI) , SEDEX, Global Recycled Standard
• Flat Visor
• Recycled
• Baseball Cap
• 85 Degree Crown Angle

Feature Attributes

Number of Panels:
6
Size:
One Size
Product Type:
Urban Sustainable Baseball Cap
Hat Profile:
High Shape Structured Profile
Angle Of Crown:
85 Degrees
Sustainability:
Recycled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome